40 W A15 A-Line Incandescent Bulb E26 (Medium) White 1 pk
- Mfr # 0345700
- Zoro # G5503667
Key Features
Specifications
Details
- MFR #
- 0345700
- Zoro #
- G5503667
- UPC #
- 30721034572
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 40
- Bulb Base Type
- E26 Medium
- Bulb Shape
- A15
- Bulb Color Temp.
- 2700K
- Lumens
- 340
- Standards
- CSA
- Average Bulb Life
- 2500 hr
Dimensions
- Max. Overall Bulb Length
- 3.38 in
- Light Center Length
- 2.51 in
Description
Westinghouse incandescent A-shape light bulbs come in a variety of sizes and wattages that are perfect for general lighting purposes. To help you find the right bulb for the right application, see Westinghouse full offering of standard A-shape light bulbs including Long Life, Non-Stick and Commercial Service varieties. A-shape light bulbs are available with medium, intermediate and candelabra screw bases making them compatible for use with standard household fixtures -- everything from table lamps, ceiling fans and appliances to porch lamps and outdoor lanterns. Product reference number 03457.
- • Last up to an average 2500 hours
- • Perfect for use in appliances and ceiling fans
- • Non-stick light bulbs feature a coated base that prevents corrosion of sockets
- • Completely dimmable
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.