4-3/8 in. H X 7-1/4 in. W X 7.25 in. L Ceiling Light

  • Mfr # 6669948
  • Zoro # G500463883
product price: 
$
24.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6669948
Zoro #
G500463883
UPC #
24034666995
Country of Origin
China

Description

This transitional Westinghouse One-Light Flush-Mount Interior Ceiling Fixture adeptly combines a traditional mushroom glass shape with a contemporary, clean tone. The simple white finish matches the white glass, which provides even, diffuse light. The fixture hugs the ceiling closely, making it suited to lower ceilings as well as high ones. It is 4-3/8 inches high by 7-1/4 inches in diameter, and uses one medium-base light bulb, 60-watt maximum (not included). The fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66699.


  • • 1-light flush-mount interior ceiling fixture
  • • White finish; white glass
  • • 4-3/8 in. height; 7-1/4 in. diameter
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews