Fixture Ceiling LED Flush-Mount 60W 2L Callowhill 13In Mt Bl Anq Ash Sd Glass
- Mfr # 6126100
- Zoro # G908659550
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Length
14.76
Width
7.87 in
Lamp Type
A19
Voltage
120V
Height
15.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6126100
- Zoro #
- G908659550
- UPC #
- 24034612619
- Country of Origin
- China
- Lamp Type
- A19
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Matte Blk W/Antq Ash
- Description/Special Features
- Lamp Included
- No
- Color
- Matte Blk W/Antq Ash
- Fixture Type
- Indoor Ceiling Fixture
- Housing Material
- Steel/Glass
- Damp/Wet Rating
- None
Dimensions
- Length
- 14.76
- Width
- 7.87 in
- Height
- 15.16
- Diameter
- 13"
Description
The Westinghouse Callowhill two-light flush mount fixture is perfect for modern rustic interiors, hallways, bedrooms, and bathrooms. This striking ceiling light features an attractive antique ash finish that creates the look of wood with the added visual appeal of a matte black finish. A clear seeded glass panel completes the look and provides inviting light to your home. Install this flush-mount fixture on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61261.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.