Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 In. Crossbar Kit

  • Mfr # 7011000

  • Zoro # G410770446


product price: $11.69
/ea

Key Features

Height
3/4 in
Finish
Metallic Silver
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011000
Zoro #
G410770446
UPC #
030721701108
Country of Origin
China

Dimensions

Length
8 in
Width
3-3/4 in
Height
3/4 in

Details

Finish
Metallic Silver
Material
STEEL

Description

4 In. Crossbar Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.