Shop WESTINGHOUSE

40 W F15 Specialty Incandescent Bulb E26 (Medium) Amber 2 pk

  • Mfr # 0403800
  • Zoro # G5505030

product price: 
$
10.79
/ea

Key Features

Voltage
120
Watts
40
Bulb Base Type
E26 (Medium)
Bulb Shape
F15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0403800
Zoro #
G5505030
UPC #
30721040382
Country of Origin
China
Voltage
120
Watts
40
Bulb Base Type
E26 (Medium)
Bulb Shape
F15

Description

Westinghouse incandescent decorative light bulbs come in a variety of shapes and styles and are perfect for general lighting. These light bulbs last on average of 1500 hours. To help you find the right bulb for the right application, see Westinghouse full offering of decorative light bulbs including flame tip and torpedo types, as well as, popular specialty varieties. These decorative light bulbs are available with medium and candelabra screw bases and are compatible for use with standard household fixtures – everything from chandeliers, fans and sconces to outdoor porch and post lanterns.


  • • Lasts up to an average of 1500 hours
  • • Perfect for chandeliers, fans and sconces to outdoor porch and post lanterns
  • • Completely dimmable
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.