40 W T4 Decorative Halogen Bulb 480 lm White 1 pk
- Mfr # 0487100
- Zoro # G5507779
product price:
$
9.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0487100
- Zoro #
- G5507779
- UPC #
- 30721048715
- Country of Origin
- China
Description
JCD halogen light bulbs produce a bright, white light making them ideal for use in task or accent lighting. These halogen light bulbs are compact in size and offer long life compared to incandescent light bulbs. G9 base JCD type halogen light bulbs have two loops on the base instead of straight pins. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • Bulb life of 2000 average rated hours
- • For use in puck lights, under-cabinet lights, desk lamps, accent and landscape lighting
- • Completely dimmable
- •
- •
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.