Shop WESTINGHOUSE
See all product information
Create Account
4.5W 40W Eq. Red A19 Filament LED Light Bulb, Medium Base, 6PK
- Mfr # 5330020
- Zoro # G115508757
product price:Â
$
15.85
/pk of 6, $2.64/ea
Key Features
Voltage
120V
Watts
4.5W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Indoor/Outdoor Usage
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5330020
- Zoro #
- G115508757
- UPC #
- 30721433009
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 4.5W
- Bulb Base Type
- E26 (Medium)
- Bulb Shape
- A19
- Bulb Finish
- Red
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Damp/Wet Rating
- Wet rating
- Color
- Red
- Material
- Glass
Dimensions
- Length
- 8.26 in
- Width
- 5.39 in
Description
The Westinghouse 4.5W Red A19 Filament LED Non-Dimmable Light Bulb 6 pack adds a special touch to any occasion. These filament LED light bulbs, designed in vibrant red, are perfect for creating a festive ambience during the holidays, adding an extra touch to special events, or enhancing the mood in any room. The bulbs produce the same brightness as traditional 40 watt incandescent bulbs yet consume only 4.5 watts of power, reducing energy usage and costs. Product reference number 5330020.
- Energy saving: Red A19 Filament LED reduces energy costs by up to 89%, using only 4.5 watts of energy to produce the same light output as incandescent 40 watt light bulbs
- Bulb description: 6-pack, non-dimmable, A19 LED light bulb, E26 medium base, red finish
- Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- Brightness and appearance: Same brightness as traditional 40-watt incandescent and vibrant red light
- Where to use: Ideal for use in general-purpose applications, pendant lights, outdoor-rated fixtures, approved for wet locations, and enclosed fixtures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.