Zoro Homepage

4.5W 60W Eq. Clear B11 Dimmable Filament LED Light Bulb, Medium Base, 6PK

  • Mfr # 5316920

  • Zoro # G815508774


product price: $12.65
/pk 6, $2.11/ea

Key Features

Voltage
120V
Watts
4.5W
Bulb Shape
B11
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316920
Zoro #
G815508774
UPC #
30721731693
Country of Origin
China

Dimensions

Length
5 in
Width
3.43 in

Details

Voltage
120V
Watts
4.5W
Bulb Base Type
E26 (Medium)
Bulb Shape
B11
Dimmable
Yes
Lumens
500
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Damp/Wet Rating
Wet rating
Color
Warm White
Material
Glass

Description

The Westinghouse 4.5W B11 Filament LED Dimmable Light Bulb 6 pack is an energy-saving replacement for incandescent torpedo light bulbs. The clear finish LED bulbs illuminate instantly and are ideal for use in chandeliers and sconces, producing 2700K warm white light. These bulbs are suitable for wet locations and enclosed fixtures, such as outdoor-rated wall and post-top lanterns. Long-lasting LEDs are mercury-free. Product reference number 5316920.


  • Energy saving: Filament B11 LED reduces energy costs up to 93%, using only 4.5 watts of energy to produce the same light output as incandescent 60 watt light bulbs
  • Bulb description: 6-pack, dimmable, decorative B11 blunt tip filament LED light bulb, E26 medium base, clear finish
  • Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • Brightness and appearance: 500 lumens and 2700K warm white light
  • Where to use: Ideal for use in chandeliers, sconces, ceiling fans, outdoor-rated wall or post lanterns, approved for wet locations, and totally enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.