
4.5W 60W Eq. Soft White B11 Dimmable Filament LED Light Bulb, Candelabra Base, 6PK
Mfr # 5329020
Zoro # G015508765
product price: $17.49
/pk 6, $2.91/eaKey Features
Voltage
120V
Watts
4.5W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
B11
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5329020
Zoro #
G015508765
UPC #
30721432903
Country of Origin
China
Dimensions
Width
3.35 in
Length
4.92 in
Details
Voltage
120V
Watts
4.5W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
B11
Dimmable
Yes
Lumens
500
Bulb Finish
Soft White
Damp/Wet Rating
Wet rating
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Glass
Color
Warm White
Description
The Westinghouse 6-pack of 4.5W B11 Filament LED Dimmable Light Bulbs is a great alternative to 60W incandescent torpedo light bulbs as it saves energy. These LED bulbs feature a soft white finish and produce beautiful white light with a temperature of 3000K. The are perfect for use in chandeliers and sconces. These bulbs are rated for wet locations and can be used in enclosed fixtures, such as outdoor-rated wall and post-top lanterns. These LEDs are long-lasting and free of mercury. Product reference number 5329020.
- Energy Saving: Filament B11 LED reduces energy costs up to 93%, using only 4.5 watts of energy to produce the same light output as incandescent 60 watt light bulbs
- Bulb Description: 6 Pack, dimmable, decorative B11 blunt tip filament LED light bulb, E12 candelabra base, soft white finish
- Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- Brightness And Appearance: 500 lumens and 3000K bright white light
- Where To Use: Ideal for use in chandeliers, sconces, ceiling fans, outdoor-rated wall or post lanterns, approved for wet locations, and totally enclosed fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.