
4.5W 60W Equivalent Clear CA11 Dimmable Filament LED Light Bulb, Candelabra Base, 6PK
Mfr # 5266120
Zoro # G215893890
product price: $23.21
/pk 6, $3.87/eaKey Features
Length
5 in
Light Color
Warm White
Voltage
120V
Bulb Finish
Clear
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5266120
Zoro #
G215893890
UPC #
30721426612
Country of Origin
China
Dimensions
Length
5 in
Width
3.35 in
Details
Light Color
Warm White
Voltage
120V
Item
Filament LED Light Bulb
Bulb Finish
Clear
Dimmable
Yes
Bulb Base Type
E12 (CANDELABRA)
Watts
4.5W
Bulb Shape
CA11
Indoor/Outdoor Usage
Indoor/Outdoor
Lumens
500
Material
Glass
Approved Wet
Yes
Description
The Westinghouse 4.5W CA11 Filament LED Dimmable Light Bulb 6 Pack combines the classic look of flame tip incandescent bulbs with the energy-saving advantages of LED technology. This clear LED bulb lights up instantly and is perfect for chandeliers and sconces, emitting a warm white light at 3000K. It is rated for wet locations and suitable for use in enclosed fixtures, such as outdoor-rated wall lights and post-top lanterns. Additionally, these long-lasting LEDs are mercury-free. Product reference number 5266120.
- Energy saving: Filament CA11 LED reduces energy costs by up to 93%, using only 4.5 watts of energy to produce the same light output as incandescent 60-watt light bulbs
- Bulb description: 6 pack, dimmable, decorative CA11 flame tip filament LED light bulb, E12 candelabra base, clear finish
- Long life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- Brightness and appearance: 500 lumens and 3000K bright white light
- Where to use: Ideal for use in chandeliers, sconces, outdoor-rated wall or post lanterns, approved for wet locations, and totally enclosed fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.