
49'' Curved Gaming Monitor
Mfr # WC49BX6230
Zoro # G314840627
product price: $819.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC49BX6230
Zoro #
G314840627
UPC #
-
Country of Origin
China
Description
This 49''curved monitor has a 144Hz refresh rate and 1ms response time to ensure every frame is smooth and immersive for the fast-paced, demanding world of modern gaming. With a 32:9 aspect ratio, you gain a wider viewing angle and reduce reflection. Dual Quad HD increases horizontal pixels and enhances gaming visuals. AMD FreeSync Premium eliminates screen tearing, input lag and shuddering during while FPS, RTS, Crosshair modes increase realism and the overall game-playing experience.
- •3840 x 1080 Resolution
- •Dual Quad High Definition (DQHD)
- •144Hz Refresh Rate`
- •1ms Response Time
- •AMD Freesync Premium
- •G-Sync Compatible
- •Game Plus Mode
- •HDR
- •3000:1 Contrast
- •Built-In Speakers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.