50 W T3 Utility Halogen Bulb 900 lm White 1 pk
- Mfr # 0443800
- Zoro # G805273354
Key Features
Specifications
Details
- MFR #
- 0443800
- Zoro #
- G805273354
- UPC #
- 30721044380
- Country of Origin
- China
- Voltage
- 12
- Bulb Base Type
- GY6.35
- Bulb Shape
- T3
- Lumens
- 900
- Light Appearance
- 3050
- Rated Hours
- 2000
- Wattage
- 50
Description
JC Halogen Light bulbs produce a bright, white light making them ideal for use in task or accent lighting. These halogen light bulbs are compact in size and offer long life compared to incandescent light bulbs. To help you find the right bulb for the right application, see Westinghouse’s full offering of JC bulbs available in wattages ranging from 5 to 100 and have either G4 or GY6.35 bases. JC type halogen light bulbs are low voltage pin base bulbs that can be used in puck lights, under-cabinet lights, desk lamps, display lighting, accent and landscape lighting. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • JC halogen light bulbs are low voltage
- • Provide bright white light and long life
- • Bulbs are available in both clear and frost
- • Compact size for low profile applications
- • For use in under-cabinet lights, desk lamps, accent and landscape lighting
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.