Shop WESTINGHOUSE
See all product information
Create Account
50 W T4 Decorative Halogen Bulb 600 lm White 1 pk
Mfr # 0488900
Zoro # G5509739
product price:
$
6.99
/ea
Key Features
Voltage
120
Bulb Base Type
G8
Bulb Shape
T4
Lumens
600
Light Appearance
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0488900
- Zoro #
- G5509739
- UPC #
- 30721048890
- Country of Origin
- China
- Voltage
- 120
- Bulb Base Type
- G8
- Bulb Shape
- T4
- Lumens
- 600
- Light Appearance
- 2900
- Rated Hours
- 1500
- Wattage
- 50
Description
JCD halogen light bulbs produce a bright, white light making them ideal for use in task or accent lighting. These halogen light bulbs are compact in size and offer long life compared to incandescent light bulbs. G9 base JCD type halogen light bulbs have two loops on the base instead of straight pins. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • Bulb life of 1500 average rated hours
- • For use in puck lights, under-cabinet lights, desk lamps, accent and landscape lighting
- • Completely dimmable
- •
- •