52 in. Rustic Bronze White LED Indoor Ceiling Fan
- Mfr # 7311500
- Zoro # G923562231
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Housing Finish
Rustic Bronze
Mount Type
Hugger
Blade Material
MDF
RPM
166 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7311500
- Zoro #
- G923562231
- UPC #
- 024034731150
- Country of Origin
- China
- Reversible
- Yes
- Housing Finish
- Rustic Bronze
- Mount Type
- Hugger
- Item
- Ceiling Fan
- Blade Material
- MDF
- RPM
- 166 RPM
- Standards
- ETL Listed
Description
Bring a contemporary touch to your home with the Contempra IV white ceiling fan. Complementing the clean ceiling fan finish are coordinating blades in white and whitewashed pine finishes. This 52 in. ceiling fan with light fixture features LED bulbs for energy-efficient brightness and includes frosted ribbed glass shades. The Contempra IV hugger ceiling fan provides ample airflow to enhance your comfort level in any room. It's an ideal flush mount ceiling fan with light for bedrooms, living rooms, kitchens and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.