Shop WESTINGHOUSE
See all product information
Create Account
54" 3-Blade Julien Indoor Brushed Nickel Ceiling Fan, Remote
- Mfr # 7225500
- Zoro # G800433753
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
4
Reversible
Yes
Blade Material
POLYCARBONATE
Air Flow
3471
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7225500
- Zoro #
- G800433753
- UPC #
- 024034722554
- Country of Origin
- China
- Number of Blades
- 3
- Number of Speeds
- 4
- Reversible
- Yes
- Blade Material
- POLYCARBONATE
- Air Flow
- 3471
- Mount Type (Downrod, Flush, Angled)
- DOWN ROD ONLY
- Fan Blade Finish
- BRUSHED NICKEL
- Series (Name of Series/Collection)
- JULIEN
- Blade Pitch
- 12"
- Indoor/Outdoor
- INDOOR
- RPM
- 69
- High CFM
- 4894.12
Dimensions
- Max. Mounting Height
- 16.45"
Description
The Westinghouse Julien 54 in. contemporary ceiling fan with remote control is ideal for lofts and great rooms. This brushed nickel ceiling fan with architectural-inspired details and transparent blades adds striking appeal to modern and industrial spaces. This remote control ceiling fan provides convenient, year-round comfort in larger rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72255.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.