63/73/85W Daylight ED37 High Lumen Filament LED Light Bulb, Extended Mogul Base, 6PK

  • Mfr # 5324020

  • Zoro # G915508780


product price:  $653.89
/pk 6, $108.98/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
63/73/85W
Bulb Base Type
Ex39 (Extended Mogul
Bulb Shape
ED37
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324020
Zoro #
G915508780
UPC #
30721432408
Country of Origin
China

Dimensions

Width
10.04 in
Length
14.76 in

Details

Voltage
120-277V
Watts
63/73/85W
Bulb Base Type
Ex39 (Extended Mogul
Bulb Shape
ED37
Dimmable
Yes
Lumens
16500
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Damp/Wet Rating
Wet rating
Color
Daylight
Material
Glass

Description

Upgrade to the Westinghouse 6 Pack ED37 63/73/85 Watt Selectable Daylight 5000K EX39 Mogul Base Clear High Lumen Filament LED Light Bulb. This energy-efficient and long-lasting replacement for HID bulbs features a wattage selector switch on the base, allowing you to choose between 63, 73, or 85 watts to suit your lighting needs.Emitting 5000K daylight-colored light, this LED bulb is perfect for indoor and outdoor fixtures such as post-top lanterns, wall pack lighting, and other fixtures with E39 or EX39 sockets. One of the key advantages of this LED bulb is the consistent color temperature over time, unlike HID bulbs that can experience color shifting.Designed for reliability, the ED37 LED bulb has universal mounting positions, a 120 - 277-volt voltage range, and built-in surge protection. This high-lumen LED can withstand momentary surges up to 4000 volts, making it an excellent choice for areas affected by voltage fluctuations, such as industrial installations.Get energy efficiency, long-lasting performance, and consistent, high-quality illumination from product reference number 5324020.


  • Energy Saving: Wattage-selectable high Lumen ED37 LED bulb, 63/73/85-watt LED replaces 150/175/200-watt CFL and 400/420/450-watt HID (Ballast must be bypassed for HID)
  • Description: 6-Pack, universal mounting positions, works with E39 or EX39 socketed indoor and outdoor fixtures, approved for wet locations and enclosed fixtures
  • Brightness And Appearance: 12,000/14,000/16,500 lumens, daylight 5000K, CRI of 80, no color shifting, non-dimmable, 120 - 277-volt
  • Where To Use: Built-in surge protection up to 4000 volts, replacement for high lumen HID bulbs that operate on 277V building mains (must remove transformer or ballast), and open-rated and enclosed-rated fixtures where HIDs are typically used
  • Certifications and Ratings: IP65 rating for protection against dust and water jets, , ETL/CETL listed, FCC compliant, DLC qualified, free of harmful mercury

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.