Shop WESTINGHOUSE
Create Account
6400500 Flush Mount Ceiling Fixture, 120 V, 15 W, LED Lamp, 930 Lumens, 3000 K Color Temp
Mfr # 64005
Zoro # G307680919
product price:Â
$
45.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64005
- Zoro #
- G307680919
- UPC #
- 24034640056
- Country of Origin
- China
Description
This dimmable 11 in LED ceiling fixture 6400500 features a traditional design and a luxurious brushed nickel finish The white alabaster glass filters soft light for beautiful illumination A decorative cap and finial add perfect finishing touch to the fixture This fixture features integrated LED technology with no bulbs to replace It consumes only 15 W, 75 less energy than an incandescent fixture, with a light output of 930 Lumens which is equivalent to one 60 W incandescent bulb The fixture is dimmable giving you the ability to adjust brightness and create the ambience you desire when used with a dimmer switch This flush mount is an attractive energyefficient alternative to standard flush mount fixtures and coordinates with many of today's existing light fixture designs This elegant ceiling light can be installed on low or high ceilings and its compact size makes it ideal for smaller spaces No matter where you place it, you will enjoy the soft, even light and classic look