Fixture Ceiling Flush-Mount 60W 2-Light Meadowbrook 13In ORB Hghlght Frost Glass
- Mfr # 6370600
- Zoro # G108659541
product price:Â
$
47.89
/ea
Key Features
Length
14.17
Lamp Type
A19 OR TORPEDO
Voltage
120V
Height
14.17
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6370600
- Zoro #
- G108659541
- UPC #
- 024034637063
- Country of Origin
- China
Dimensions
- Length
- 14.17
- Width
- 6.3 in
- Height
- 14.17
- Diameter
- 13"
Details
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Orb W/Hl
- Color
- Orb W/Hl
- Housing Material
- Metal & Glass
- Description/Special Features
- Lamp Included
- No
- Fixture Type
- Indoor Ceiling Fixture
- Damp/Wet Rating
- None
Description
The Westinghouse Meadowbrook ceiling fixture adds traditional style with a nautical touch. Frosted half-moon glass casts welcoming illumination. This flush-mount fixture with warm oil rubbed bronze finish and highlights can be installed on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63706.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.