Zoro Homepage

6.5W 85W Eq. Clear T10 Dimmable Filament LED Light Bulb, Medium Base, 6PK

  • Mfr # 5341020

  • Zoro # G215508770


product price: $19.55
/pk 6, $3.26/ea

Key Features

Voltage
120V
Watts
6.5W
Bulb Base Type
E26 (Medium)
Bulb Shape
T10
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5341020
Zoro #
G215508770
UPC #
30721434105
Country of Origin
China

Dimensions

Width
3.35 in
Length
4.92 in

Details

Voltage
120V
Watts
6.5W
Bulb Base Type
E26 (Medium)
Bulb Shape
T10
Dimmable
Yes
Lumens
800
Damp/Wet Rating
Wet rating
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Color
Warm White
Material
Glass

Description

The Westinghouse 6.5W T10 LED 2700K Light Bulb 6 pack combines vintage style and modern efficiency for homes and businesses. These dimmable bulbs save energy and are the ideal replacement for traditional incandescent T10 light bulbs. The advanced LED technology produces the same brightness as 85-watt incandescent bulbs, using only 6.5 watts of energy. These bulbs emit a warm white light, creating a cozy atmosphere in any space. The tubular shape and stylish exposed filament complement contemporary and traditional decor in chandeliers, sconces, pendants, ceiling fans, and enclosed fixtures for indoor and outdoor applications. Product reference number 5341020.


  • Energy Saving: T10 LED reduces energy costs by up to 92%, using only 6.5 watts of energy to produce the same light output as incandescent 85 watt light bulbs
  • Bulb Description: 6-Pack, dimmable, decorative T10 LED bulb, E26 medium base, clear finish, approved for wet locations and enclosed fixtures
  • Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • Brightness and Appearance: 800 lumens and 2700K soft white light
  • Where to use: Use as a modern alternative to traditional candle-style bulbs in chandeliers, sconces, pendants, and ceiling fans in kitchens, dining rooms, and outdoor-rated fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.