
6W 60W Eq. Soft White A15 Dimmable Filament LED Light Bulb, Medium Base, 6PK
Mfr # 5325020
Zoro # G615508783
product price: $14.35
/pk 6, $2.39/eaKey Features
Voltage
120V
Watts
6W
Bulb Base Type
E26 (Medium)
Bulb Shape
A15
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5325020
Zoro #
G615508783
UPC #
30721432507
Country of Origin
China
Dimensions
Length
6.81 in
Width
4.61 in
Details
Voltage
120V
Watts
6W
Bulb Base Type
E26 (Medium)
Bulb Shape
A15
Dimmable
Yes
Lumens
600
Bulb Finish
Soft White
Indoor/Outdoor Usage
Indoor/Outdoor
Damp/Wet Rating
Wet rating
Color
Warm White
Material
Glass
Description
This Westinghouse Dimmable Filament LED Light Bulb 6-Pack is a perfect replacement for incandescent A15 bulbs that offers instant illumination with 3000K soft white light while being energy-efficient. The bulb is suitable for various lighting fixtures including pendants, wall and ceiling lights, and ceiling fans. It has a medium base and can be used in wet locations and enclosed fixtures in outdoor-rated wall and post-top lanterns. The long-lasting LEDs are mercury-free. Product reference number 5325020.
- Energy Saving: Filament A15 LEDs reduce energy costs by up to 90%, using only 65 watts of energy to produce the same light output as incandescent 60 watt light bulbs
- Bulb Description: 6 pack, A15 filament LED Edison light bulb, E26 medium base, soft white finish
- Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- Brightness And Appearance: 600 lumens and 3000K bright white light
- Where To Use: Ideal for use in general-purpose applications, pendant lights, ceiling fan light kits, outdoor-rated fixtures, approved for wet locations, and enclosed fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.