
6W 75W Eq. Bright White Light G25 Dimmable LED Light Bulb, Medium Base, 6PK
Mfr # 5323020
Zoro # G215508763
product price: $16.99
/pk 6, $2.83/eaKey Features
Voltage
120V
Watts
6W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5323020
Zoro #
G215508763
UPC #
30721432309
Country of Origin
China
Dimensions
Length
10.63 in
Width
7.09 in
Details
Voltage
120V
Watts
6W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Dimmable
Yes
Lumens
590
Damp/Wet Rating
Damp
Bulb Finish
Soft White
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Plastic
Color
Warm White
Description
The Westinghouse 6W G25 LED Light Bulb 6 pack is a dimmable energy-saving replacement for incandescent globe light bulbs. These LED bulbs light up instantly, providing bright white 3000K illumination. LED globe light bulbs last years longer than incandescent 75 watt G25 bulbs and are ideal for vanity fixtures. They are damp-rated and suitable for enclosed fixtures. Product reference number 5323020.
- Energy saving: G25 LED reduces energy costs by up to 92%, using only 6 watts of energy to produce the same light output as an incandescent 75 watt light bulb
- Bulb description: 6-Pack, dimmable, decorative G25, medium base E26 bulb, soft white finish, approved for damp locations and enclosed fixtures
- Long Life: Bulb life of 25,000 average rated hours or 22.8 years eliminates the need to frequently replace bulbs
- Brightness and appearance: 590 lumens, 3000K bright white light
- Where to use: Vanity lighting in bathrooms, pendants and chandeliers in kitchens and dining rooms, outdoor-rated fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.