7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K
- Mfr # 6364500
- Zoro # G6840837
product price:Â
$
33.59
/ea
Key Features
Voltage
120V
Watts
15 W
Lumens
1050
Color Temperature
5000 K
Dia. (In.)
7.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6364500
- Zoro #
- G6840837
- UPC #
- 24034636455
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 15 W
- Lumens
- 1050
- Color Temperature
- 5000 K
- CRI
- 80
- Housing Finish
- WHITE
- Lamp Included
- Yes
- Housing Material
- STEEL/POLYCARBONATE
- Lamp Type
- INTEGRATED LED
- Rated Life
- 50,000 hr
- Indoor/Outdoor
- Indoor/Outdoor
- Wet Approved
- Yes
- Style
- Traditional
- Color Designation
- Daylight
- Number of Lights
- 1
- Dimmable
- Yes
- Shade
- Frosted Acrylic
Dimensions
- Dia. (In.)
- 7.5"
- Height
- 1.25"
- Shade Diameter
- 5-1/2 in
Description
This LED surface mount light fixture is a time-saving, energy-efficient alternative to recessed lighting, especially in new construction and remodels. All-in-one light fixture eliminates the need for a recessed housing, trim, and light bulb. It quickly installs to any junction box and easily snaps into place. Rated to withstand wet locations such as showers, bathrooms, and outdoor applications. Available in two sizes, 6-inch and 7-3/8-inch, this low profile design features a white finish and impact-resistant frosted lens that diffuses light beautifully. Integrated ENERGY STAR LED technology provides long-lasting performance and offers significant energy saving benefits. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.