8 in. White & Clear Glass Fitter - Pack of 6

  • Mfr # 8560800

  • Zoro # G910860081


product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Length
8-1/2 in
Width
7.63 in
Height
4 in
Outside Dia.
7.63 in
Material
GLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8560800
Zoro #
G910860081
UPC #
30721816086
Country of Origin
China

Dimensions

Length
8-1/2 in
Width
7.63 in
Height
4 in
Outside Dia.
7.63 in

Details

Material
GLASS
Indoor/Outdoor
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.