Academy 1-Light Dimmable LED Outdoor Wall Fixture, Dark Sky, Black

  • Mfr # 6131300

  • Zoro # G715508775


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes 15 Watt Integrated LED
Voltage
120V
Width
12.25 in
Length
16.5 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6131300
Zoro #
G715508775
UPC #
24034613135
Country of Origin
China

Dimensions

Width
12.25 in
Length
16.5 in

Details

Includes
Includes 15 Watt Integrated LED
Voltage
120V
Watts
15W
Lumens
1200
Finish
Textured Black
Housing Material
Steel
Fixture Housing Color
Warm White
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Included
Yes
Lamp Base
Integrated Led
Dark Sky Friendly
Yes
Shape
Bell
Shade Glass Description
Cage Shade
Approved Location
Indoor/Outdoor

Description

Bring vintage-industrial style to your home's exterior with the Westinghouse Academy Outdoor Dimmable LED Wall Fixture. It features a vintage-style design finished in textured black, a removable nickel luster cage, and is Dark Sky Friendly to minimize light pollution and protect the night sky. The fixture includes a 15-watt integrated LED, providing long-lasting, energy-saving illumination for your front or back entryway, porch, deck, or balcony. Durable craftsmanship and LED technology ensure energy-saving style and enduring beauty from this outdoor wall fixture. Product reference number 61313.


  • Outdoor energy-saving dimmable LED wall fixture with industrial design, Dark Sky Friendly
  • Textured black finish, removable nickel luster cage, outdoor-rated fixture
  • 11 x 12-1/4 in. (H x W), extends 15-1/4 in., Height from center of outlet box 4-1/8 in., Back plate diameter 5-in.
  • Integrated 15-watt dimmable LED is equivalent to 1-75-watt incandescent bulb, 3000K (warm white light)
  • ETL/CETL listed, backed by a five-year limited warranty against defects in materials and workmanship

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.