
Bell White Glass Lamp Shade
Mfr # 8127200
Zoro # G105265684
product price: $7.75
/eaSold in multiples of 6 for $46.50
Key Features
Length
5.38 in
Width
5.38 in
Height
4.75 in; 4.75 in
Lens Material
GLASS
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8127200
Zoro #
G105265684
UPC #
30721812729
Country of Origin
China
Dimensions
Length
5.38 in
Width
5.38 in
Height
4.75 in; 4.75 in
Assembled Diameter
5.38 in
Details
Lens Material
GLASS
Application
Indoor
Description
Ideal for soft intimate lighting this milky scavo bell shade adds an elegant touch to your environment. The milky scavo glass features thin wispy patterning on a classic bell-shaped form. This shade will suit a variety of color palettes from muted neutrals to bold hues. This shade is part of the Westinghouse family of products. These customizable fixtures inspire creativity for quick and easy home upgrades. Simply select your fixture and finish choose your shade and enjoy your new custom lighting. This shade will work with a variety of lighting fixtures-your light your choice your way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.