Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK
- Mfr # 5311020
- Zoro # G808585010
product price:Â
$
56.99
/pk of 6, $9.50/ea
Key Features
Voltage
120V
Length
15.8"
Bulb Primary Application
Indoor/Outdoor
Height
10.6"
Width
10.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5311020
- Zoro #
- G808585010
- UPC #
- 30721931109
- Country of Origin
- China
Dimensions
- Length
- 15.8"
- Height
- 10.6"
- Width
- 10.6"
Details
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Indoor/Outdoor
Description
The Westinghouse Indoor/Outdoor PAR38 Dimmable ENERGY STAR LED Light Bulb is an ideal energy-saving alternative to halogen PAR38 light bulbs. This reflector bulb is durable to ensure long-lasting performance, and lightweight to prevent unsightly drooping of outdoor security lights. This dimmable LED is also ideal for use in indoor track and recessed lighting. Suitable for enclosed fixtures and wet locations such as outdoor-rated light fixtures, it provides bright white 3000K illumination with ample beam spread. This ENERGY STAR LED light bulb reduces energy costs up to 83 percent over the lifetime of the bulb, compared to a 90-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Make the switch to long-lasting Westinghouse LEDs for Significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53110.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.