Shop WESTINGHOUSE
See all product information
Create Account
Bulb Flood LED Dimmablemable 6.5W 120V R20 2700K Soft White E26 Med Base, 6PK
- Mfr # 5305020
- Zoro # G708585158
product price:Â
$
38.35
/pk of 6, $6.39/ea
Key Features
Voltage
120V
Width
5.83"
Height
5.83"
Light Color
Warm White
Length
8.56"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5305020
- Zoro #
- G708585158
- UPC #
- 30721000508
- Country of Origin
- China
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Approved Damp
Dimensions
- Width
- 5.83"
- Height
- 5.83"
- Length
- 8.56"
Description
The Westinghouse 6-1/2W R20 LED Dimmable Light Bulb is an ideal energy-saving alternative to incandescent light bulbs. This reflector bulb produces a soft white light ideal for use in track and recessed lighting. Suitable for damp locations such as outdoor rated light fixtures.This ENERGY STAR LED light bulb can reduce energy and operating costs up to 87 percent. Save up to $119.63 over the lifetime of the bulb compared to a 45-watt incandescent bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53050.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.