
Bulb LED 14W 120V A19 5000K Daylight E26 Medium Base, 6PK
Mfr # 5229120
Zoro # G712219797
product price: $16.45
/pk 6, $2.74/eaKey Features
Voltage
120
Watts
14
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Bulb Housing
Aluminium/Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5229120
Zoro #
G712219797
UPC #
30721422911
Country of Origin
China
Dimensions
Length
4.25 in
Width
5.12 in
Bulb Dia.
2.39
Details
Voltage
120
Watts
14
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Bulb Housing
Aluminium/Plastic
Color Temperature
5000K
Lumens
1500
Rated Life
15000
Wattage Equivalency
100
Bulb Finish
SOFT White
Includes
6 bulbs
Features
Approved Damp
Description
The Westinghouse 14W A19 LED Light Bulb 6 pack is an energy-efficient upgrade for incandescent A19 bulbs. The LEDs illuminate instantly with a 5000K daylight appearance, ideal for your pendants, ceiling fixtures, outdoor fixtures, or post-top lanterns. These medium base E26 LED bulbs for damp locations and enclosed fixtures are perfect for indoor and outdoor applications.
- •Soft white finish, A19 LED bulbs are ideal for general lighting, attractive in all types of fixtures with a medium-base E26 socket
- •Each bulb in this 6 pack of LEDs uses only 14 watts of energy, conserving up to 86% over the life of the bulb when replacing a 100 watt incandescent equivalent
- •Provides beautiful illumination with a brightness of 1500 lumens and (5000K) daylight appearance, non-dimmable light perfect for all indoor fixtures
- •Damp location approved for outdoor-rated and enclosed fixtures
- •Turns on instantly to full brightness and lasts 15,000 avg. rated hours, years longer than incandescent light bulbs
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.