
Bulb LED 1W 120V S11 Specialty Lighting 2700K White E26 Medium Base, 4PK
Mfr # 5511220
Zoro # G912219801
product price: $10.65
/pk 4, $2.66/eaKey Features
Voltage
120
Watts
1
Bulb Base Type
E26 (Medium)
Bulb Shape
S11
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5511220
Zoro #
G912219801
UPC #
30721751127
Country of Origin
China
Dimensions
Width
2.83 in
Length
2.05 in
Bulb Dia.
1.34
Details
Voltage
120
Watts
1
Bulb Base Type
E26 (Medium)
Bulb Shape
S11
Bulb Housing
Glass
Color Temperature
Warm White
Lumens
80
Rated Life
15000
Wattage Equivalency
10
Includes
6 bulbs
Bulb Finish
White
Features
Approved Damp
Description
The Westinghouse 4-pack of 1-watt S11 LED Light Bulbs is an energy-saving replacement for specialty incandescent light bulbs. These white finish bulbs light up instantly and are ideal for string lights, signs, and cabinet lights. Approved for damp locations and can be used in outdoor-rated and enclosed fixtures. Long-lasting LEDs are mercury-free, reducing their environmental impact.
- •Energy saving: S11 LED reduces energy costs up to 90%, using only 1 watt of energy to produce the same light output as incandescent 10 watt light bulbs
- •Bulb description: 4-pack, non-dimmable, specialty S11 LED light bulb, E26 medium base, white finish
- •Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- •Brightness and appearance: 80 lumens and 2700K warm white light
- •Where to use: Ideal for use in cabinet lights, signs and outdoor-rated string lights, approved for damp locations, and totally enclosed fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.