Bulb LED 9.5W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK
- Mfr # 5312720
- Zoro # G308585213
product price:Â
$
16.15
/pk of 6, $2.69/ea
Key Features
Voltage
120V
Width
5.3"
Bulb Primary Application
Approved Damp
Length
7.9"
Light Color
Warm White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5312720
- Zoro #
- G308585213
- UPC #
- 30721631276
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Warm White
Dimensions
- Width
- 5.3"
- Length
- 7.9"
- Height
- 5.3"
Description
The Westinghouse 9.5WOmni A19 Non-Dimmable LED Light Bulb is an energy-efficient replacement for general purpose A19 incandescent light bulbs. This omnidirectional A19 LED bulb provides even illumination. This LED bulb lights up instantly and produces a bright white light 3000K, ideal for use in table and floor lamps, wall and ceiling lights. Rated for damp locations and can be used in enclosed fixtures, such as outdoor rated fixtures.This ENERGY STAR LED bulb reduces energy costs up to 84% over the lifetime of the bulb compared to an incandescent 60 watt light bulb. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53127.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.