
Bulb LED Dimmable 2.5W 120V T6 Filament 2700K Clear E12 Candelabra Base, 6PK
Mfr # 5158120
Zoro # G612219798
product price: $17.45
/pk 6, $2.91/eaKey Features
Voltage
120
Watts
2.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
T6
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5158120
Zoro #
G612219798
UPC #
30721415814
Country of Origin
China
Dimensions
Length
3 in
Width
3.35 in
Bulb Dia.
0.75
Details
Voltage
120
Watts
2.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
T6
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
250
Rated Life
15000
Wattage Equivalency
25
Bulb Primary Application
INDOOR/OUTDOOR
Bulb Finish
Clear
Includes
6 bulbs
Standards
ETL, CETL
Features
Approved Wet
Description
The Westinghouse 6 pack of 2.5W T6 Filament LED Dimmable Light Bulbs is an energy-saving replacement for incandescent specialty T6 light bulbs. These long-lasting clear finish LED bulbs illuminate instantly with 2700K warm white light, perfect for decorative vintage-style pendants, sconces, and chandeliers. The LEDs are suitable for wet locations and enclosed outdoor-rated fixtures. Long-lasting LEDs are mercury-free, reducing their environmental impact.
- •Clear finish, exposed filament T6 LED bulbs are ideal for decorative and general lighting, attractive in chandeliers, pendants, and sconces, with candelabra-base E12 sockets
- •Each bulb in this 6 pack of LEDs uses only 2.5 watts of energy, conserving up to 90% over the life of the bulb when replacing a 25 watt incandescent equivalent
- •Provides beautiful illumination with a brightness of 250 lumens and (2700K) warm white light appearance, perfect for indoor and outdoor fixtures
- •Wet location approved for outdoor-rated and enclosed fixtures
- •Turns on instantly to full brightness and lasts 15,000 avg. rated hours, years longer than conventional light bulbs
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.