
Bulb LED Dimmable 3.3W 120V CA11 Filament 2700K Clear E12 Candelabra Base, 6PK
Mfr # 4517220
Zoro # G612219804
product price: $12.99
/pk 6, $2.17/eaKey Features
Voltage
120
Watts
3.3
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4517220
Zoro #
G612219804
UPC #
30721651724
Country of Origin
China
Dimensions
Length
4.29 in
Width
3.35 in
Bulb Dia.
1.38
Details
Voltage
120
Watts
3.3
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
300
Rated Life
15000
Bulb Primary Application
INDOOR/OUTDOOR
Wattage Equivalency
40
Bulb Finish
Clear
Includes
4 bulbs
Standards
ETL, CETL
Features
Approved Wet
Description
The Westinghouse 6-pack of 3.3W CA11 Filament LED Dimmable Light Bulbs is an energy-saving replacement for incandescent flame tip light bulbs. These clear finish LED bulbs illuminate instantly and are ideal for use in chandeliers and sconces, producing 2700K warm white light. Rated for wet locations and can be used in enclosed fixtures such as outdoor-rated wall and post-top lanterns. Long-lasting LEDs are mercury-free, reducing their environmental impact.
- •Energy saving: Filament CA11 LED reduces energy costs up to 92%, using only 3.3 watts of energy to produce the same light output as incandescent 40-watt light bulbs
- •Bulb description: 6-pack, dimmable, decorative CA11 flame tip filament LED light bulb, E12 candelabra base, clear finish
- •Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- •Brightness and appearance: 300 lumens and 2700K warm white light
- •Where to use: Ideal for use in chandeliers, sconces, outdoor-rated wall or post lanterns, approved for wet locations, and totally enclosed fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.