
Bulb LED Dimmable 3.5W 120V T6.5 Filament 2700K Clear E17 Intermediate Base, 6PK
Mfr # 5194120
Zoro # G012219794
product price: $13.59
/pk 6, $2.27/eaKey Features
Voltage
120
Watts
3.5 W
Bulb Base Type
E17 (Intermediate)
Bulb Shape
T6 1/2
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5194120
Zoro #
G012219794
UPC #
30721419416
Country of Origin
China
Dimensions
Width
3.35 in
Length
4.65 in
Bulb Dia.
0.79
Details
Voltage
120
Watts
3.5 W
Bulb Base Type
E17 (Intermediate)
Bulb Shape
T6 1/2
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
350
Rated Life
15000
Bulb Finish
Clear
Includes
4 bulbs
Bulb Primary Application
INDOOR/OUTDOOR
Standards
ETL, CETL
Wattage Equivalency
40
Features
Approved Wet
Description
The Westinghouse 6-pack of 3.5W T6.5 Filament LED Dimmable Light Bulbs is an energy-saving replacement for incandescent specialty T6.5 light bulbs. These long-lasting clear finish LED bulbs illuminate instantly and are ideal for exit signs, curio cabinets, and appliances. The 2700K soft white light is also perfect for decorative vintage-style pendants and chandeliers. Rated for wet locations and can be used in enclosed and outdoor-rated fixtures. Long-lasting LEDs are mercury-free, reducing their environmental impact.
- •Energy saving: Filament T6.5 LED reduces energy costs up to 91%, using only 3.5 watts of energy to produce the same light output as incandescent 40 watt light bulbs
- •Bulb description: 6-pack, Dimmable, specialty T6.5 filament LED light bulb E17 intermediate base, clear finish
- •Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- •Brightness and appearance: 350 lumens and 2700K soft white light
- •Where to use: Ideal for use in curio cabinets, exit signs, appliances, approved for wet locations and totally enclosed fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.