Bulb LED Dimmable 4.5W 120V B11 Filament 2700K Clear E12 Candelabra Base, 6PK

  • Mfr # 5271020

  • Zoro # G812219796


product price: $15.39
/pk 6, $2.57/ea

Key Features

Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
B11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5271020
Zoro #
G812219796
UPC #
30721427107
Country of Origin
China

Dimensions

Length
3.82 in
Width
3.35 in
Bulb Dia.
1.38

Details

Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
500
Rated Life
15000
Bulb Finish
Clear
Includes
4 bulbs
Standards
ETL, CETL
Bulb Primary Application
INDOOR/OUTDOOR
Wattage Equivalency
60
Features
Approved Wet

Description

The Westinghouse 6-pack of 4.5W B11 Filament LED Dimmable Light Bulbs is an energy-saving replacement for incandescent torpedo light bulbs. These clear finish LED bulbs illuminate instantly and are ideal for use in chandeliers and sconces, producing 2700K warm white light. Rated for wet locations and can be used in enclosed fixtures such as outdoor-rated wall and post-top lanterns. Long-lasting LEDs are mercury-free, reducing their environmental impact.


  • •Energy saving: Filament B11 LED reduces energy costs up to 93%, using only 4.5 watts of energy to produce the same light output as incandescent 60 watt light bulbs
  • •Bulb description: 6-pack, dimmable, decorative B11 blunt tip filament LED light bulb, E12 candelabra base, clear finish
  • •Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • •Brightness and appearance: 500 lumens and 2700K warm white light
  • •Where to use: Ideal for use in chandeliers, sconces, outdoor-rated wall or post lanterns, approved for wet locations, and totally enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.