
Bulb LED Dimmable 4.5W 120V C11 3000K Glowescent Clear Spun-Satin E12 Candelabra Base, 6PK
Mfr # 5275020
Zoro # G112219809
product price: $31.08
/pk 6, $5.18/eaKey Features
Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
C11
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5275020
Zoro #
G112219809
UPC #
30721427503
Country of Origin
China
Dimensions
Width
3.13 in
Length
4.25 in
Bulb Dia.
1.38
Details
Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
C11
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
480
Rated Life
15000
Wattage Equivalency
60
Bulb Finish
Clear
Standards
ETL, CETL
Includes
4 bulbs
Features
Approved Damp
Description
Upgrade your lighting experience with the Westinghouse 6-pack of 4.5W Glowescent C11 LED Dimmable Light Bulbs - where aesthetics meet functionality in perfect harmony. With a spun-satin coating, these bulbs are a lighting solution and a decorative statement, ideal for chandeliers and sconces. Rated for damp locations and approved for enclosed fixtures such as outdoor-rated wall and post-top lanterns, these durable, low-heat LED bulbs will remain beautiful and bright for years.
- •Energy saving: Filament C11 LED reduces energy costs up to 93%, using only 4.5 watts of energy to produce the same light output as incandescent 60 watt light bulbs
- •Bulb description: 6-pack, dimmable, decorative C11 flame tip filament LED light bulb, E12 candelabra base, clear finish with spun-satin coating
- •Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- •Brightness and appearance: 480 lumens and 3000K bright white light
- •Where to use: Ideal for use in chandeliers, sconces, outdoor-rated wall or post lanterns, approved for damp locations, and totally enclosed fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.