Bulb LED Dimmable 4.5W 120V G16.5 Glassobe Filament 2700K Clear E12 Cndlabra, 6PK
- Mfr # 5024220
- Zoro # G808585133
product price:Â
$
22.59
/pk of 6, $3.77/ea
Key Features
Voltage
120V
Length
6.81"
Bulb Primary Application
Approved Damp
Light Color
Warm White
Width
4.61"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5024220
- Zoro #
- G808585133
- UPC #
- 30721402425
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Warm White
Dimensions
- Length
- 6.81"
- Width
- 4.61"
Description
The Westinghouse 4.5W G16-1/2 Dimmable LED Light Bulb is an energy-saving replacement with the look of traditional incandescent globe light bulbs. This filament bulb lights up instantly and produces a soft white light 2700K. Ideal for use as bathroom vanity light bulbs, in mini pendants where the bulb is visible, rated for damp locations and can be used in enclosed fixtures such as outdoor rated wall fixtures.This LED light bulb reduces energy costs saving up to 93% over the lifetime of the bulb compared to an incandescent 60 watt light bulb. LEDs contain no harmful mercury, reducing their impact on the environment. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50242.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.