Zoro Homepage

Bulb LED Dimmable 6.5W 120V H19 3000K Glowescent Clear Spun-Satin E26 Medium Base, 6PK

  • Mfr # 5276020

  • Zoro # G312219791


product price: $55.55
/pk 6, $9.26/ea

Key Features

Voltage
120
Watts
6.5
Bulb Base Type
E26 (Medium)
Bulb Shape
H19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5276020
Zoro #
G312219791
UPC #
30721427602
Country of Origin
China

Dimensions

Length
5.79 in
Width
5 in
Bulb Dia.
2.4

Details

Voltage
120
Watts
6.5
Bulb Base Type
E26 (Medium)
Bulb Shape
H19
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
800
Rated Life
15000
Bulb Finish
Clear
Includes
4 bulbs
Wattage Equivalency
60
Standards
ETL, CETL
Features
Approved Damp

Description

The Westinghouse 6-pack of 6.5W Glowescent H19 LED Dimmable Light Bulbs perfectly blends decorative appeal and energy efficiency. These LED bulbs with a distinctive spun-satin coating illuminate instantly and are ideal for outdoor lanterns, post-top lights, rustic chandeliers, and wall fixtures where the bulb is visible. They create a gas-flame atmosphere enhancing the overall light design. Rated for damp locations and can be used in enclosed fixtures. Long-lasting LEDs are mercury-free, reducing their environmental impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products