Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Westinghouse Bulb LED Dimmablemable 15W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK 5197020

Bulb LED Dimmablemable 15W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (Discontinued)

  • Mfr # 5197020
  • Zoro # G908584852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5197020
Zoro #
G908584852
UPC #
30721419706
Country of Origin
China

Dimensions

Width
5.28"
Length
7.87"

Details

Voltage
120V
Light Color
Warm White
Bulb Primary Application
Approved Damp

Description

The Westinghouse 15WOmni A19 Dimmable LED Light Bulb is an energy-efficient replacement for all purpose A19 incandescent light bulbs. Omnidirectional A19 emits light from the entire bulb, spreading light in all directions for even illumination. This bulb lights up instantly and produces a bright white light 3000K, ideal for use in table and floor lamps, wall and ceiling lights. Rated for damp locations and can be used in enclosed fixtures, such as outdoor rated fixtures.This LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to a 100-watt incandescent. They contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51970.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.