Bulb LED Dimmablemable 5W 120V G9 Specia-Lighty 3000K Clear G9 Base, 10PK
- Mfr # 5164120
- Zoro # G708584915
product price:Â
$
92.75
/pk of 10, $9.28/ea
Key Features
Voltage
120V
Height
1.81"
Bulb Primary Application
Approved Damp
Width
1.81"
Light Color
Warm White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5164120
- Zoro #
- G708584915
- UPC #
- 30721416415
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Warm White
Dimensions
- Height
- 1.81"
- Width
- 1.81"
- Length
- 4.6"
Description
The Westinghouse G9 LED bulb is an energy-saving replacement for halogen JCD 40 watt light bulbs. This dimmable 3000K LED light bulb is ideal for use as under-cabinet light bulbs, accent lighting, chandeliers and vanity fixtures. Suitable for use in damp locations such as outdoor rated landscape lighting and totally enclosed fixtures. Reduce energy costs up to 88% over the lifetime of the bulb, using only 5 watts of energy to produce the same light output as a standard 40-watt halogen bulb. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51641.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.