Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED Dimmablemable 6.5W 120V A19 FilaMount 2700K Sft White E26 Med Base, 6PK
- Mfr # 5016320
- Zoro # G208585177
product price:Â
$
22.85
/pk of 6, $3.81/ea
Key Features
Voltage
120V
Bulb Primary Application
Approved Damp
Length
8.11"
Width
5.47"
Light Color
Warm White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5016320
- Zoro #
- G208585177
- UPC #
- 30721401633
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Warm White
Dimensions
- Length
- 8.11"
- Width
- 5.47"
Description
The Westinghouse 6.5W A19 Dimmable Filament LED Light Bulb is an energy saving replacement with the look of traditional incandescent A19 bulbs. This medium base E26 LED bulb lights up instantly with soft white light. Ideal for use in table and floor lamps, pendant lights and ceiling fan lights, rated for damp locations and can be used in enclosed fixtures.This filament LED A19 light bulb lasts years longer than conventional 60-watt light bulbs and contains no harmful mercury, reducing environmental impact. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50163.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.