Bulb LED Dimmablemable 6.5W 120V ST20 Filament 2200K Amber E26 Med Base, 6PK
- Mfr # 5317820
- Zoro # G608584848
product price:Â
$
30.25
/pk of 6, $5.04/ea
Key Features
Voltage
120V
Light Bulb Dia.
2.51"
Max. Overall Bulb Length
8.58"
Bulb Primary Application
Approved Damp
Color
Warm White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5317820
- Zoro #
- G608584848
- UPC #
- 30721631788
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Color
- Warm White
Dimensions
- Light Bulb Dia.
- 2.51"
- Max. Overall Bulb Length
- 8.58"
Description
The Westinghouse 6.5W ST20 Filament Dimmable LED Light Bulb has an old-style filament design and a retro-shape combined with the energy saving benefits of LED technology. Perfect for use in pendant lights and chandeliers where the bulb is visible. The amber finish vintage bulb has a 2200K color temperature and produces a warm amber glow. Suitable for use in damp locations such as outdoor-rated fixtures, and suitable for use in enclosed fixtures. This LED reduces energy costs up to 89% over the lifetime of the bulb compared to an incandescent, using only 6.5-watts of energy. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53178.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.