Ceiling Fan Indoor 52In Contractor Choice, Black, Matte Black Blades
- Mfr # 7303800
- Zoro # G508585044
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10.04 in
Housing Finish
Black
Fan Blade Finish
Matte Black
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7303800
- Zoro #
- G508585044
- UPC #
- 24034730382
- Country of Origin
- China
- Voltage
- 120V
- Housing Finish
- Black
- Fan Blade Finish
- Matte Black
- Color
- Black
- Indoor/Outdoor
- Indoor
- Features
- Material
- Mdf
Dimensions
- Width
- 10.04 in
- Length
- 20.79"
- Blade Dia.
- 52"
Description
Add excellent airflow and the durable performance of the Westinghouse Contractor's Choice 52-inch indoor ceiling fan to larger rooms. A classic centerpiece, the Contractor's Choice features a sleek black ceiling fan finish with matte black blades while providing year-round comfort. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73038.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.