Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light
- Mfr # 7232400
- Zoro # G600433731
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Reversible
Yes
Blade Material
MDF
Air Flow
3225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7232400
- Zoro #
- G600433731
- UPC #
- 024034723247
- Country of Origin
- China
- Number of Blades
- 5
- Number of Speeds
- 3
- Reversible
- Yes
- Blade Material
- MDF
- Air Flow
- 3225
- Number of Lights
- 4
- Blade Pitch
- 11"
- RPM
- 78
- Indoor/Outdoor
- INDOOR
- Max. Ambient Temp.
- 2700 K
- Max. Amps
- 0.49 A
- Fan Blade Finish
- POLISHED BRASS
- High CFM
- 4296.46
- Mount Type (Downrod, Flush, Angled)
- HUGGER
- Series (Name of Series/Collection)
- CONTEMPRA IV
Dimensions
- Max. Mounting Height
- 13"
Description
The Westinghouse Contempra IV indoor 52 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for large rooms with low ceilings. The polished brass finish and coordinating reversible wood finish blades will enhance any room. Choose walnut or oak finish to complement your decor.
The light kit with clear ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72324.
The light kit with clear ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72324.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.