ED32 EX39 Mogul Filament LED Bulb Daylight 65 Watt Equivalence

  • Mfr # 5269000

  • Zoro # G715512208


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
54
Color Temperature
5000K
Lumens
10000
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5269000
Zoro #
G715512208
UPC #
-
Country of Origin
China

Dimensions

Length
4.92 in

Details

Voltage
120-277
Watts
54
Color Temperature
5000K
Lumens
10000
Rated Life
50000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor
Light Color
Daylight
For Enclosed Fixtures
Yes
Color Rendering Index
80
Incandescent Wattage Equivalency
320

Description

The ED32 filament LED bulb is the perfect energy-efficient replacement for 320-watt HID bulbs and an excellent alternative to corn cob LED bulbs. The reliable LED bulb's bright light is perfect for indoor and outdoor fixtures such as post-top lanterns and wall pack lighting. It features universal mounting positions, a 120 - 277 volts voltage range, and built-in surge protection. This high-lumen LED bulb can be used for geographical areas affected by voltage fluctuations and withstand momentary surges up to 4000 volts in industrial installations. The 5000K LED light bulb turns on instantly and maintains higher light output over its lifetime than HID bulbs. A significant advantage of LED over HID is that there is no color shifting, so the color temperature will remain constant over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.