Zoro Homepage

Electrical Box, 15.5 cu in, Ceiling Box Type, Steel

  • Mfr # 105000

  • Zoro # G407448419


product price: $14.55
/ea

Key Features

Capacity
15.5 cu in
Box Type
Ceiling
Material
Steel
Length
4 in
Overall Width
3.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105000
Zoro #
G407448419
UPC #
92368110507
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Overall Width
3.87 in
Overall Depth
3.62 in
Conduit Size
1/2 in
Height
2-1/4 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Ceiling
Material
Steel

Description

This SafTBox allows you to safely and securely install a ceiling fan or light fixture during new construction or in locations with attic access This heavyduty, 112 in, allmetal electrical box, with 155 cuin wiring capacity is UL listed to support fans up to 70 lb and light fixtures up to 150 lb Featuring dual mounting capability, it includes 10 to 24 threads for heavier fans and fixtures and 8 to 32 threads for cover plates and lightweight lighting fixtures The SafTBox also includes a saftcap to protect bolts and wires during drywall installation and painting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.