
Specifications
Product Information
Description
Light up your home with this Westinghouse One-Light Exterior Wall Lantern. With a simple jelly jar shape, steel construction, antique brass finish, and clear glass, this piece has a versatile design that is compatible with a variety of home styles. Install this lantern in an entryway or by your garage door. The fixture is 7-1/2 by 4-1/2 inches (H x D), it extends 5-3/4 inches from the wall, and it measures 2 inches high from the center of the outlet box. The round back plate is 4-1/2 inches in diameter. The fixture uses one medium-base light bulb, 100-watt maximum (not included). ETL/CETL listed. Backed by a five-year limited warranty. Product reference number 66839.
- • 1-light exterior steel wall lantern
- • Antique brass finish; clear glass jelly jar
- • 7-1/2 in. x 4-1/2 in. (H x D); extends 5-3/4 in. from wall2 in. high from center of outlet box; back plate is 4-1/2 in. in diameter
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.