Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling LED Dimmable Flush-Mount 20W Trad 11In, Matte Black Acrylic Shd
- Mfr # 6117400
- Zoro # G408659593
product price:Â
$
36.99
/ea
Key Features
Length
12.01
Width
2.95 in
Lamp Type
Intergrated LED
Voltage
120V
Height
12.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6117400
- Zoro #
- G408659593
- UPC #
- 24034611742
- Country of Origin
- China
Dimensions
- Length
- 12.01
- Width
- 2.95 in
- Height
- 12.01
- Diameter
- 11"
Details
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Lumens
- 1400
- Watts
- 20
- Dimmable
- Yes
- Finish
- Matte Black
- Includes
- Bulb Included
- Color
- Matte Black
- Description/Special Features
- Housing Material
- Steel/Acrylic
- Lamp Included
- Yes
- Color Temperature
- 3000 K
- Damp/Wet Rating
- None
Description
The Westinghouse 11-Inch indoor ceiling fixture offers traditional style combined with energy-efficient LED technology. This low-profile design featuring a sleek matte black finish is perfect for renovations and new construction. In addition, this fixture includes a 20-watt integrated dimmable LED for long-lasting brightness. Make the switch to Westinghouse LED light fixtures for significant energy-saving benefits. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61174.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.