Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling LED Flush-Mount 60W 2-Light Lebanon 12In Chmpgn Brass Clear Glass
- Mfr # 6128600
- Zoro # G708659583
product price:Â
$
78.19
/ea
Key Features
Length
12.99
Width
7.09 in
Lamp Type
A19
Voltage
120V
Height
12.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6128600
- Zoro #
- G708659583
- UPC #
- 24034612862
- Country of Origin
- China
Dimensions
- Length
- 12.99
- Width
- 7.09 in
- Height
- 12.99
- Diameter
- 12"
Details
- Lamp Type
- A19
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Champagne Brass
- Description/Special Features
- Lamp Included
- No
- Housing Material
- Steel/Glass
- Color
- Champagne Brass
- Damp/Wet Rating
- None
Description
The Westinghouse Lebanon flush mount ceiling light's transitional design features a lustrous champagne brass finish and clear glass shade. The clean, classic look effortlessly bridges modern minimalist decor and traditional interiors. Install this flush-mount fixture on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61286.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.