Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass
- Mfr # 6578300
- Zoro # G508659561
product price:Â
$
54.35
/ea
Key Features
Fixture Series
SCHOLAR
Finish
Textured Black
Glass Color
Textured Black
Indoor/Outdoor
Indoor/Outdoor
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6578300
- Zoro #
- G508659561
- UPC #
- 24034657832
- Country of Origin
- China
- Fixture Series
- SCHOLAR
- Finish
- Textured Black
- Glass Color
- Textured Black
- Indoor/Outdoor
- Indoor/Outdoor
- Voltage
- 120V
- INDOOR/OUTDOOR
- INDOOR/OUTDOOR
- Number of Lights
- 1
- Style
- Vintage
- Lamp Base
- E26 (Medium)
- Lamp Type
- A19 or ST20
- Watts
- 60 W
- Damp Approved
- Yes
- Body Material
- Metal/Glass
- Shade
- White Opal Glass
- Dimmable
- No
Dimensions
- Height
- 10-1/2 in
- Shade Diameter
- 9.06 in
- Diameter
- 9 in
Description
Add a touch of vintage charm to your home with the 9-inch Scholar semi flush mount outdoor porch light. Classic textured black finish with white opal schoolhouse glass adds a warm welcome to guests. Install a decorative outdoor light fixture to upgrade your home's curb appeal. Enhance your front or back entryway, deck, or balcony with this outdoor light. Durable craftsmanship ensures lasting beauty from this outdoor semi-flush mount fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 65783.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.