Shop WESTINGHOUSE
See all product information
Create Account
Fixture Post Top Outdoor Lantern 60W Weatherby Weathered Bronze Clear Glass
- Mfr # 6113300
- Zoro # G108585031
product price:Â
$
93.49
/ea
Key Features
Length
8.86"
Width
8.86 in
Housing Material
Steel/Glass
Color
Weathered Bronze
Finish
Weathered Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6113300
- Zoro #
- G108585031
- UPC #
- 024034611339
- Country of Origin
- China
Dimensions
- Length
- 8.86"
- Width
- 8.86 in
- Outside Dia.
- 7.75"
Details
- Housing Material
- Steel/Glass
- Color
- Weathered Bronze
- Finish
- Weathered Bronze
- Voltage
- 120V
- Description/Special Features
Description
Add rustic style and a welcoming glow to outdoor spaces with the Westinghouse Weatherby outdoor post light. This nautical-inspired design features a weathered bronze finish with a clear hand-blown glass shade. Provide safe guidance and eye-catching illumination while complementing your outdoor landscape design. The durable outdoor lamp post light fixture is ideal for walkways, driveways, stairs, or patios. The lantern fits standard 3-in. posts post sold separately. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61133.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.